Berko Contractor Heater, 240V, 4000W
Write a Review
|
Questions & Answers (0)
Product Description
This Contractor Heater is a convenient, compact, and portable solution for spot-heating areas. The Contractor heater is built to handle rugged locations such as construction job sites, commercial workshops, and large unheated areas. Compact, portable heaters feature a built-in thermostat with safety high temperature limit. Industrial finger-proof steel intake and discharge grills for safety. Steel spiral fin brazed to metal sheathed element for maximum heat transfer. Permanently lubricated motor. Built-in handle with cord wrap for easy lifting. 6'L heavy duty power cord with 20A 240V NEMA #6-20P plug. It is UL and CUL listed. This product has a 5-Year limited warranty.
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 9-3/4 in |
| Height | 11 in |
| Weight | 17 lbs |
| Cord Length | 6 ft |
Product Details
| Type | Space Heater |
| Color | Red |
| Amperage | 16.7 A |
| Heat Settings | 1 |
| Wattage | 4000 W |
| Voltage | 240/208 V |
| Watts High | 4000 W |
| Material | Steel |
| Phase | 1 |
| Plug Type | NEMA 6-20R |
| Manufacturers Part Number | BRH402 |
| BTU | 13650/10238 BTU |
| Thermostat | Yes |
| Brand | Berko |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cULus |