Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3167277

MPN #: AL10016WS

Ambiate Arcos Modern LED Wall Sconce Vanity Light Fixture, 12W, 1000 Lumens, 4-3/4"L, Black

Product Description
This LED Modern Outdoor Wall Light Fixture Arching Steel Frame will create decorative shadows on the wall, adding a decorative touch to your outdoor lighting setup. Featuring an arched steel frame with elegant cut-out detailing, this sleek wall light is ideal for adding style and light to exterior doorways and corners of your home.

Features:
  • Modern Arch: The LED Modern Arch Outdoor Wall Sconce is an ultra-modern design with a clean, minimal silhouette. It's shining finish indicates the forward thinking, innovative style that this light cast upon your space
  • Timeless Look: Its glistening sconce made of a strong, sturdy steel and has an arched frame adds a timeless look to your home, while its wall-mount design doesn't take up any floor space, use it as an alternate way to brighten your home
  • Medium Base - Uses 2 standard A19 bulbs with medium E26 bases (60 watts max each, not included). Use with LED bulbs for an energy efficient lighting solution
  • Material: Metal
  • Finish: Painted Black


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width4-3/4 in
Depth4 in
Height21-3/4 in

Product Details

CRI90
Beam Angle180 °
Mounting LocationWall
Wattage12 W
MaterialSteel
Lens MaterialAcrylic
Manufacturers Part NumberAL10016WS
Incandescent Equivalent72 W
Lumens1000
ShapeRectangular
BrandAmbiate
TypeVanity Light Fixture
Lamp IncludedNo
Average Life50000 hr
Color Temperature3000 K
ColorBlack
Number of Lights1
DimmableYes
Voltage120 V
Package Quantity1
Bulb TypeLED

Warranty

Warranty3

Compliance & Certifications

CertificationsETL Listed