Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Babmar

Model # :WBB3201645

MPN #: MB206220

Babmar Aspen 4 Piece Sofa Set, Teak Coffee Table Top, Charcoal Gray Frame, Sunproof Gray Cushions

Product Description
An exemplary display of smooth and precise work that showcases clean-cut square features in an enlivening manner. As the sunbeams onto each piece, it takes shape and accentuates the detailed gradients and elements that are crafted in extruded aluminum. Aspen is made to suit the surrounding with utmost finesse and is a display of pure polished design.

Features:
  • Rests on rectangular legs
  • Heavy gauge aluminum frame
  • Resists fading
  • Low-rise backrest
  • Quick dry foam and upholstery used
  • Rust-resistant base
  • Environmentally friendly
  • 100% natural teak wood on arm rests and coffee table
  • Colorfast cushion covers to prevent fading
  • Resistant to salt and chlorinated water


PROMOTIONAL PRICE
$11,499.00

was $11749.00
Save $250.00 (2%)
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Width33-7/16 in
Table Height12-3/8 in
Table Length53-5/16 in

Product Details

TypeSofa Conversation Set
Number of Pieces4
Frame Color FamilyCharcoal Gray
ColorGray
Table Top Color FamilyTan
Cushion IncludedYes
Number of Seats5
Seat Color FamilyGray
MaterialAluminum/Teakwood
Table Top MaterialTeakwood
Frame MaterialAluminum
Manufacturers Part NumberMB206220
Seat MaterialFoam
CollectionAspen
ShapeRectangular
BrandBabmar