American Furniture Classics 905 Steel Gun Storage Cabinet, 5 Long Guns
Write a Review
|
Questions & Answers (0)
Product Description
Feel secure in storing your valuables in this safe. The keyed access 3 directional bolt system along with interior fully carpet assist in keeping your firearms protected. The safe has pre-drill holes, ready to mount to the wall or floor. Ships fully assembled.
PRICE
$319.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 57 in |
| Weight | 72 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Type | Gun Storage Cabinet |
| Color | Black |
| Style | Gun Cabinet |
| Gun Capacity Range | 16 to 24 |
| Capacity | Up to 5 Guns ft³ |
| Number of Doors | 1 |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 905 |
| Number of Fixed Shelves | 1 |
| Brand | American Furniture Classics |
Warranty
| Warranty | 90 days |