- This trusted, environmentally safe, all-natural product can clean sinks, counters, microwaves, refrigerators, pots and pans, tubs, toilets, pools, laundry and more
- Simply sprinkle it in waste receptacles, drains and grease traps to help eliminate odors
Arm & Hammer® Baking Soda , Unscented, 16 oz. Box, 24 Boxes - 3320084104
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Size | 16 oz |
Product Details
| Type | Baking Soda |
| Scent | Unscented |
| Size Type | 16 oz. Box |
| Package Quantity | 24 Boxes |
| Description | Baking Soda |
| Color | White |
| Manufacturers Part Number | 3320084104 |
| Brand | Arm & Hammer |