Armor Poly® VCI Single Wound Sheeting, 72"W x 500'L, 4 Mil, Blue, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
The Armor Poly® rust prevention sheeting combines the benefit of VCI (vapor corrosion inhibitor) with low-density polyethylene film for a clean, safe and easy to use dry packaging for metal products. Replaces oils and greases using Armor VCI Nanotechnology. The sheeting provides continuous protection for up to 3 years and is recyclable. The sheeting is approved by most major global OEMs and meets all REACH and RoHS requirements.
PRICE
$535.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Width | 72 in |
| Thickness | 4 mil |
Product Details
| Type | VCI Sheeting |
| Material | Low Density Polyethylene (LDPE) |
| Package Quantity | 1 roll |
| Color | Blue |
| Manufacturers Part Number | PSWS4B72500 |
| Brand | Armor |
| Recyclable | Yes |