Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fellowes

Model # :WBB3139613

MPN #: 5889201

Fellowes® Array™ AC2 Ceiling Mount HEPA Air Purifier, 715 CFM, 120V AC, White

Product Description

Features:
  • Dual 3-in-1 filter is 99.95% effective in capturing particles as small as 0.1 microns including viruses, allergens, and germs in spaces up to 4,290 sqft
  • Mixed-flow fan design maximizes air flow with ultra-quiet operation
  • Suspends from ceilings as high as 20' without connection to duct work
  • EnviroSmart+™ Technology includes a full suite of comfort and control sensors to continuously monitor contaminants, occupancy, and noise levels to proactively respond to changes
  • The integrated suite of IAQ sensors includes particulates (PM10, PM2.5), occupancy, temperature, pressure, humidity (RH), carbon dioxide (CO2), and TVOCs
  • Individually connects through LTE to the Array™ Viewpoint cloud-based dashboard
  • Designed for long term use, backed with 5-year warranty


PRICE
$6,199.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width49 in
Depth12-3/4 in
Height14-1/2 in
Weight47 lbs
Cord Length16 ft
Coverage Area4290 ft²

Product Details

Filtration TypeHEPA
TypeResidential Air Purifier
CFM715 CFM
ColorWhite
Number of Speeds5
Amperage1.2 A
Hertz60 Hz
Purification %99.95% at 0.1 microns
Wattage120 W
Voltage120 V
MaterialPlastic
Manufacturers Part Number5889201
Decibels61
BrandFellowes

Warranty

Warranty5

Compliance & Certifications

Energy Star CertifiedYes
CertificationsCARB, FCC, Energy Star 2.0, EN1822M, UL 507