- Captures large particulates like dust and hair
- Keeps carbon filters working effectively
- For use with AeraMax® PRO AM 3/3S & 4/4S air purifiers
- 4 pack
AeraMax® Pro AM Pre Filters, 4/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/4 in |
| Depth | 1/8 in |
| Height | 14-3/8 in |
| Weight | 0.1 lbs |
Product Details
| Type | Pre Filter |
| Color | White |
| Manufacturers Part Number | 9600501 |
| For Use With | AeraMax Pro AM 3 and 4 |
| Brand | AeraMax |