- 600D Polyester w/PVC Backing
- Heavy duty ribbed straps top and side
- Heavy duty #8 zippers
- Removable adjustable shoulder strap & strap grabber
- Two end zipper pockets
Ergodyne® Arsenal® 5020 Duffel Bag, Poly, Small
Write a Review
|
Questions & Answers (0)
Product Description
Duffel Bag -Small-Poly Fire and Rescue Duffle Bag: Straightforward equipment storage in several sizes.
PRICE
$45.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 23" x 12" x 12" |
Product Details
| Type | Duffel Bag |
| Capacity | 2600ci |
| Closure Type | Zipper |
| Material | Polyester |
| Description | Small Duffel Bag |
| Color | Black |
| Manufacturers Part Number | 13320 |
| Brand | Ergodyne |