- 600D Polyester w/PVC Backing
- Heavy duty ribbed straps top and side
- Heavy duty #8 zippers
- Removable adjustable shoulder strap & strap grabber
- Two end zipper pockets
Ergodyne® Arsenal® 5020 Duffel, Poly, Medium
Write a Review
|
Questions & Answers (0)
Product Description
Duffel Bag - Medium-Poly Fire and Rescue Duffle Bag: Straightforward equipment storage in several sizes.
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 28-1/2" x 13" x 13" |
Product Details
| Type | Duffel Bag |
| Capacity | 3800ci |
| Closure Type | Zipper |
| Material | Polyester |
| Description | Medium Duffel Bag |
| Color | Black |
| Manufacturers Part Number | 13321 |
| Brand | Ergodyne |