Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3178179

MPN #: 13337

Ergodyne® Arsenal® 5020P General Duty Gear Duffel Bag, Large, Khaki

Product Description
The Arsenal® 5020P Standard Gear Duffel Bag is easy to carry and helps organize everything you need for the workday or the weekend. Use it as a way to store your equipment on the job, a hunting bag to trek your gear through the woods or as a carry-on duffel bag while traveling. This utility duffel bag is available in four sizes to fit your space needs.

600D polyester material withstands wear and tear for long-lasting performance, making for a lightweight-yet-super durable gear bag. Keep your essentials clean and dry with the reinforced water-resistant backing. Easily carry your gear in comfort with the large heavy-duty ribbed webbing handles and the adjustable shoulder straps. Available in black, khaki, red, olive and blue.

A large open main compartment fits all your gear with easy loading and unloading, so nothing is left behind. There are two accessory pockets with zippers on each side that can hold cell phones, headphones, pens, keys, and other small parts to keep them easily accessible.

Not just a work bag - great for your next outdoor adventure, vacation or visit to the gym.

Features:
  • Built To Last - Durable 600D polyester material and heavy-duty webbing straps protect gear for long-lasting use
  • Water-resistant Backing - Helps to repel water and stains
  • Large Opening - Zippered opening for storing gear
  • Interior Organization - Mesh side pocket and 2 small slots for accessory storage and organization
  • Two Exterior Side Pockets - Zippered closure to store accessories for quick access
  • Optional Shoulder Strap - Adjustable shoulder strap for comfort when transporting heavy gear
  • Top Grab Handle - For quick transport
  • Heavy-duty Zippers - Secure gear inside the duffel
  • L Dimensions/Capacity - 35in L x 14in W x 14in H // 89cm x 36cm x 36cm // 112L // 6,860 ci


PRICE
$50.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width14 in
Height14 in
Weight1 lbs
SizeLarge

Product Details

TypeDuffel Bag
ColorBrown
Number of Pockets3
Closure TypeZipper
MaterialPolyester
DescriptionGeneral Duty Gear Duffel Bag
Package Quantity1
Manufacturers Part Number13337
BrandErgodyne