- Great for larger kits.
- Customizable interior slots and reflective trim
- 600D Polyester w/PVC Backing
- 12 x 14 x 9 main hold
- Two 12 x 3 x 5 side pockets
- Blue or Orange
- Reflective stripe
Ergodyne® Arsenal® 5215 Large Trauma, Blue, 1690ci
Write a Review
|
Questions & Answers (0)
Product Description
Trauma Bag, Large
PRICE
$98.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 19 in |
| Height | 8-1/2 in |
| Size | 1690ci |
Product Details
| Type | Trauma Bag |
| Closure Type | Zipper |
| Material | Polyester |
| Description | Large Trauma Bag |
| Color | Blue |
| Manufacturers Part Number | 13437 |
| Brand | Ergodyne |