BenchPro Articulating Tool Holder, 12"W x 6"D, White
Write a Review
|
Questions & Answers (0)
Product Description
Articulating tool holder is made of a heavy-duty welded steel construction with a powder paint finish and bronze bushings for stability, durability, and dual tilt functionality. It slides vertically along the support, adjusting up/down and allowing the tray to tilt.
PRICE
$135.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 6 in |
| Height | 3 in |
| Weight Capacity | 13 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Tool Holder |
| Country of Origin | Mexico |
| Material | Steel |
| Color | White |
| Manufacturers Part Number | ATH-White |
| Brand | BenchPro |