Master Magnetics Magnetic Knife and Tool Holder 07577 with Magnetic Mount, Black
|
Questions & Answers (0)
Product Description
Powerful magnetic bars in attractive faux stainless steel or flat black organize utensils and tools in the kitchen or home office. Two mounting styles to choose from. Magnetic mount features magnets on front and back so bar attracts to metal surface for mounting. Screw mount features onesided magnetism with mounting screws included. 30 lbs. pull per inch. 12" W x 1.5" H x 1" D.
PRICE
$40.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 1 in |
| Height | 1-1/2 in |
| Weight Capacity | 30 Pull Per Inch lbs |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Tool Holder |
| Color | Black |
| Material | Magnet & Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 07577 |
| Brand | Master Magnetics |
Warranty
| Warranty | 1 yr |