Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2257641

MPN #: 265616-LG

Omnimed® Artisan Privacy Chart Rack, 16 Binder Capacity, Cherry Top with Light Gray Rack

Product Description
The Artisan Privacy Cabinet Chart Rack has a contemporary cherry wood thermofoil work surface and built-in handles for transport. Its has a welded steel frame, enclosed back and retractable locking panels for each shelf. The steel frame is available in light grey or beige. The rack holds 16 binders with a spine size up to 3.625"W and is equipped with 4" rubber casters for easy movement. The cart position can be secured by its 2 locking casters. Unit measures 39.25"W x 18"D x 42"H. 7-year limited warranty, 1-year on lock and casters.

PRICE
$1,849.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39-1/4 in
Depth18 in
Height42 in
Weight131 lbs

Product Details

Lock TypeFlat Key Lock
TypeBinder Rack
ColorLight Gray
Top Color FamilyCherry
Wheel Type4" Casters (2 Locking)
Capacity16 Binders
Number of Shelves16
MaterialPowder Coated Steel, Thermofoil Top
DescriptionArtisan Privacy Chart Rack
Package Quantity1
Manufacturers Part Number265616-LG
BrandOmnimed

Warranty

Warranty7 Years on Rack, 1 Year on Lock & Casters