AmScope 20X-50X Kid's Deluxe Stereo Microscope with Rock, Mineral Kit, Dual-Illumination
Write a Review
|
Questions & Answers (0)
Product Description
Your child will get hours of entertainment with IQCREW by AmScope's new Deluxe Look and Learn™ Rock and Mineral Kit - a great fun tool for continuing your child's education in a multi-disciplinary way. In our deluxe kit, we have paired a versatile dual-illumination stereo microscope with a book on rocks and minerals by National Geographic Kids and our 15-piece collection of rock and mineral specimens. This kit will provide hours of fun and learning for your child.
The top and bottom light stereo microscope included in this kit will last your child for years. Easy-to-use, just place the specimen on the stage, adjust the focus, and clear and crisp images of rocks, insects, plants or any other 3D object will be clearly visible. This microscope has two magnifications – 20X and 50X – so specimens of all sizes can be examined. This microscope also has adjustable-width eye tubes to make viewing by children comfortable. It is powered by 2 AA batteries so it can be used anywhere your child goes.
The 32-page full-color book by National Geographic Kids is beautifully illustrated and includes many accurate and interesting age-appropriate scientific facts about rocks and minerals including information about where they come from. The interesting text will help improve your child's reading skills and the included glossary will help them to fully understand all of the scientific terms used in the book. A perfect book for the budding geologist or gemologist.
The Deluxe Look and Learn™ Rock and Mineral Kit from IQCREW by AmScope comes with the following:
Our high quality dual-illumination portable stereo microscope is packed with features;
Adjustable-width eye tubes to make viewing comfortable for children of all ages
Two sets of eyepieces for 20X and 50X magnification
Built-in LED top light to illuminate the surface of objects being viewed
LED bottom light for objects in petri dishes or slides
Powered by 2 AA batteries for safe and easy portability of this microscope
Our deluxe rock and mineral collection containing 15 specimens
32-page Rock and Minerals book by National Geographic Kids – a leader in children's publishing
Plastic tweezers for handling rock and mineral specimens – safe for kids of all ages
What's included?
20X-50X Kid's Portable Dual-Illumination Stereo Microscope
15-Piece Rock and Mineral Kit with Magnifier
Rocks and Minerals Book by National Geographic Kids
Plastic Tweezers
See these other great kits from IQCREW by AmScope:
Look and Learn™ Worldwide Postage Stamp Collecting Activity and Digital Microscope Kit which includes our portable LCD digital microscope, 100 stamps of the world, a stamp collecting book and much more Amscope Part Number: DM130-16GB-STMP-TW
Look and Learn™ Fossil and Microscope kit – including our portable LCD digital microscope, a deluxe collection of 18 real fossils and a book on fossils by Scholastic Press - a leading publisher of educational materials for kids of all ages. Amscope Part Number: DM130-16GB-18FOS-FSL-TW
The top and bottom light stereo microscope included in this kit will last your child for years. Easy-to-use, just place the specimen on the stage, adjust the focus, and clear and crisp images of rocks, insects, plants or any other 3D object will be clearly visible. This microscope has two magnifications – 20X and 50X – so specimens of all sizes can be examined. This microscope also has adjustable-width eye tubes to make viewing by children comfortable. It is powered by 2 AA batteries so it can be used anywhere your child goes.
The 32-page full-color book by National Geographic Kids is beautifully illustrated and includes many accurate and interesting age-appropriate scientific facts about rocks and minerals including information about where they come from. The interesting text will help improve your child's reading skills and the included glossary will help them to fully understand all of the scientific terms used in the book. A perfect book for the budding geologist or gemologist.
The Deluxe Look and Learn™ Rock and Mineral Kit from IQCREW by AmScope comes with the following:
Our high quality dual-illumination portable stereo microscope is packed with features;
Adjustable-width eye tubes to make viewing comfortable for children of all ages
Two sets of eyepieces for 20X and 50X magnification
Built-in LED top light to illuminate the surface of objects being viewed
LED bottom light for objects in petri dishes or slides
Powered by 2 AA batteries for safe and easy portability of this microscope
Our deluxe rock and mineral collection containing 15 specimens
32-page Rock and Minerals book by National Geographic Kids – a leader in children's publishing
Plastic tweezers for handling rock and mineral specimens – safe for kids of all ages
What's included?
20X-50X Kid's Portable Dual-Illumination Stereo Microscope
15-Piece Rock and Mineral Kit with Magnifier
Rocks and Minerals Book by National Geographic Kids
Plastic Tweezers
See these other great kits from IQCREW by AmScope:
Look and Learn™ Worldwide Postage Stamp Collecting Activity and Digital Microscope Kit which includes our portable LCD digital microscope, 100 stamps of the world, a stamp collecting book and much more Amscope Part Number: DM130-16GB-STMP-TW
Look and Learn™ Fossil and Microscope kit – including our portable LCD digital microscope, a deluxe collection of 18 real fossils and a book on fossils by Scholastic Press - a leading publisher of educational materials for kids of all ages. Amscope Part Number: DM130-16GB-18FOS-FSL-TW
PRICE
$165.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5-3/4 in |
| Height | 12-1/2 in |
| Weight | 2 lbs |
Product Details
| Viewing Head | Binocular |
| Type | Stereo Microscope |
| Head Type | Binocular |
| Color | White |
| Power Supply | 110V |
| Series | SE102 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Kid's Deluxe Stereo Microscope with Rock |
| Magnification Range | 20X - 50X |
| Package Quantity | 1 |
| Manufacturers Part Number | SE102LED-15A-NGRK-TW |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |