Euromex Lens For NexiusZoom, 34 mm Working Distance, 2.0x
Euromex Lens For NexiusZoom, 34 mm Working Distance, 2.0x
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Lens |
| Lens | 2.0x |
| Magnification Range | 2X |
| Package Quantity | 1 |
| Description | Lens |
| Color | Black |
| Manufacturers Part Number | NZ.8920 |
| Working Distance | 34 mm |
| Brand | Euromex |
Related Products
EM-30 Binocular Entry-Level Dual 1x,3x Turret Microscope System. Meiji Techno America's EM-30 Series meets the demand for a complete Advanced-level Binocular Dual turret style stereo microscopes with a built in 1x, 3x objectives giving the user 10X, 30X magnification with the standard 10X eyepiece. Equipped with LED illumination in a stable large footprint design and a comfortable carrying grip for ease of portability. Binocular head is inclined at 45° tubes, One ± 5 diopter adjustment, Interpupillary distance adjustable between 55 mm and 75 mm. The EM-30 Binocular Turret Stereo ...
EM-23 Binocular Entry-Level Turret Stereo Microscope. The EM-20 Series Stereo Microscopes have crisp, erect images over a wide field of view. Featuring incident and transmitted illumination, these student microscopes are built to last, year after year. Just perfect for grade schools and high schools. This series is great for observing any biological or physical science specimens, coins, etc., virtually any object because the stand allows the optics to be raised high enough to fit virtually any specimen. Features: Turret Style Objective Changer with Triple Magnifications Robust metal body ...
EM-31 Binocular Entry-Level Dual 2x, 4x Turret Microscope System. Meiji Techno America's EM-31 Series meets the demand for a complete Advanced-level Binocular Dual turret style stereo microscopes with a built in 2x, 4x objectives giving the user 20X, 40X magnification with the standard 10X eyepiece. Equipped with LED illumination in a stable large footprint design and a comfortable carrying grip for ease of portability. Binocular head is inclined at 45° tubes, One ± 5 diopter adjustment, Interpupillary distance adjustable between 55 mm and 75 mm. The EM-31 Binocular Turret Stereo ...
EMZ-200TR Trinocular Microsurgical System. Meiji Techno offers an economically priced training EMZ-200TR Trinocular zoom stereo system for Microvascular Anastomosis for practicing microsurgical training procedures to suture and repair blood vessels in place of a costly surgical microscope. EMZ-200TR body has a long 200mm working length, increase focal depth and a wide field number. The zoom body offers direct light to all three viewing ports simultaneously. Featuring Greenough optics for enhance image flatness and contrast. As a result, views of three dimensional surfaces are sharp with ...
The Unitron Z850 Series with a 6.3:1 zoom ratio is an ideal choice for industrial inspection, assembly, quality control, OEM integration, research and education applications requiring a higher magnification range. The Z850 Series is a versatile, high performance, ergonomically designed zoom stereo microscope ruggedly built to withstand years of heavy usage. The Z850 Series is available with either a binocular or trinocular viewing body. Features: 0.8x -5.0x zoom magnification range Pole Stand with 12" (305mm) vertical post Adjustable rack and pinion focus mount provides users with maximum ...