AmScope 40X-1000X Portable LED Monocular Student Microscope, USB/Wi-fi Camera, 10-pc Slide Kit
Write a Review
|
Questions & Answers (0)
Product Description
This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, and LED illumination. It offers five magnification settings, 40X, 100X, 250X, 400X and 1000X.
The digital camera captures 720p still images and video, and allows you to view a live stream on your PC through a WiFi connection or USB. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac users, we provide a lite version of the software..
Also included is a 10pc slide set, with five blank slides and five prepared slides: pine stem, sunflower stem, onion epidermis, cotton stem and house fly leg. It is an ideal microscope for home schooling, for students in elementary to high school, and for hobbyists.
Features:
A Great Affordable High Power Student Microscope with Coarse & Fine Focusing
Includes a 720p WiFi camera and a 10pc slide set
45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
Built-In Contemporary LED Illumination
Plain Stage with Clips and Stain Resistant Finish
Fully Coated Optical System
High Resolution Offering Sharp Images
Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
Single Lens Condenser and Disc Diaphragm
Focusing Control Knobs on Both Sides
Full Optical Glass Elements
Precise Ground Glass Lens
All Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Specifications:
Head: 45 degree inclined monocular
Eyepiece: WF10X & 25X
Objectives: 4X, 10X, 40X
Condenser: single lens with disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz
Camera Specifications:
Sensor: Aptina (ON) MT9P001 (color)
Sensor Type: CMOS
Sensor Size: 5.70x4.28mm (1/2.5" class)
Pixel Size: 2.2µm
Still Resolution: 720p
Video Resolution: 720p
Frame Rate: 15fps @ 1280x720
Sensitivity: 0.53V/Lux-sec
Connectivity: USB 2.0, WiFi
Power: USB 5V
Software Specifications:
OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10
Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port or WiFi adapter
Packing List:
One Monocular Microscope with Three Objectives
One WF10X Eyepiece
One 25X Eyepiece
One Dust Cover
Two Clips
User's Manual
One 10pc slide set in plastic container
One WiFi Digital Camera
One USB Power Adapter
One 6' (1.8m) USB Cable
One Reduction Lens
One 23mm to 30mm Adapter
One 23mm to 30.5mm Adapter
One software CD
The digital camera captures 720p still images and video, and allows you to view a live stream on your PC through a WiFi connection or USB. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac users, we provide a lite version of the software..
Also included is a 10pc slide set, with five blank slides and five prepared slides: pine stem, sunflower stem, onion epidermis, cotton stem and house fly leg. It is an ideal microscope for home schooling, for students in elementary to high school, and for hobbyists.
Features:
A Great Affordable High Power Student Microscope with Coarse & Fine Focusing
Includes a 720p WiFi camera and a 10pc slide set
45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
Built-In Contemporary LED Illumination
Plain Stage with Clips and Stain Resistant Finish
Fully Coated Optical System
High Resolution Offering Sharp Images
Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
Single Lens Condenser and Disc Diaphragm
Focusing Control Knobs on Both Sides
Full Optical Glass Elements
Precise Ground Glass Lens
All Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Specifications:
Head: 45 degree inclined monocular
Eyepiece: WF10X & 25X
Objectives: 4X, 10X, 40X
Condenser: single lens with disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz
Camera Specifications:
Sensor: Aptina (ON) MT9P001 (color)
Sensor Type: CMOS
Sensor Size: 5.70x4.28mm (1/2.5" class)
Pixel Size: 2.2µm
Still Resolution: 720p
Video Resolution: 720p
Frame Rate: 15fps @ 1280x720
Sensitivity: 0.53V/Lux-sec
Connectivity: USB 2.0, WiFi
Power: USB 5V
Software Specifications:
OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10
Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port or WiFi adapter
Packing List:
One Monocular Microscope with Three Objectives
One WF10X Eyepiece
One 25X Eyepiece
One Dust Cover
Two Clips
User's Manual
One 10pc slide set in plastic container
One WiFi Digital Camera
One USB Power Adapter
One 6' (1.8m) USB Cable
One Reduction Lens
One 23mm to 30mm Adapter
One 23mm to 30.5mm Adapter
One software CD
PRICE
$419.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6-3/4 in |
| Height | 15 in |
| Weight | 5 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M150 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Portable LED Monocular Student Microscope |
| Magnification Range | 40X - 1000X |
| Package Quantity | 1 |
| Manufacturers Part Number | M150C-PB10-WU |
| Objective | 4X, 10X, 40X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |