Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM1788086

MPN #: SE400-Z

AmScope SE400-Z 10X-20X Binocular Stereo Microscope on Boom Arm Stand with LED Gooseneck Light

Product Description
This is a binocular 10X & 20X stereo microscope on boom-arm with goose-neck LED light, providing clear sharp images. It comes with a binocular head, widefield eyepieces, a boom-arm stand, and a goose-neck LED light. The 45 degree inclined eye tubes and rubber eyeguards ensure an easy observation. The boom-arm stand allows you to turn the microscope head around two different axis (X and Z). This microscope offers high resolution, widefield of view and extremely large working distance (9"). The flexible goose-neck light shines down onto objects for the observation of surface details and fine structures. This microscope is perfect for circuit board repairing, soldering and dental applications. It is an ideal instrument for dentists, gemologists, collectors and anyone in semiconductor and/or electronic industry.

Features:
  • 10X & 20 Magnification Powers
  • Versatile Boom-arm Stand Covering Large Working Area
  • 9" Extremely Large Working Distance
  • High Resolution with Great Flatness and Contrast
  • Erect Sharp Stereo Images over a SUPER Widefield of View
  • Accurate Alignment Ensuring Fatigue-Free Long Time Viewing
  • Crystal Clear Original True Color Images
  • 45 degree Inclined Binocular Head with Widefield Eyepieces
  • Two Sets of Widefield Eyepieces Included
  • Adjustable Interpupillary Distance (50 mm - 77 mm)
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • Cast Steel Stand Finished with Stain Resistant Enamel
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Manufacturer Warranty
Specifications:
  • Head: 45 degree inclined binocular
  • Eyepieces: 30.5mm widefield WF10X and WF20X
  • Objective: 1X
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2.0" - 2-15/16"(50-77mm)
  • Working Distance: 9" (228mm)
  • Illumination: 1W LED
  • Power Supply: 110V/60Hz
  • Boom-Arm Stand: 12" arm (overall length: 17"), 13.5" high pillar, 7.5"x5.0"x2.5" steel base
  • Accessories: eye-guards.
Packing List:
  • One Binocular Stereo Microscope Body with 1X Objective
  • One Top Light
  • One Boom Stand
  • One Pair of Widefield 10X Eyepiece
  • One Pair of Widefield 20X Eyepiece
  • One Dust Cover
  • One Pair of Eye-guard
  • User's Manual for the Microscope
PRICE
$329.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30.5mm

Product Details

TypeStereo Microscope
Head TypeBinocular
Number of Light Bulbs1 lbs
ColorWhite
Power Supply110V
Eyepiece Magnification10X, 20X
For Use WithIndustrial Inspection, Dental Lab
Field ViewWidefield
Light SourceLED
MaterialMetal
DescriptionBinocular Stereo Microscope with LED Gooseneck Light
Magnification Range10X - 20X
Package Quantity1
Manufacturers Part NumberSE400-Z
Objective1X
Light Power1W
Stand TypeBoom-Arm Stand
BrandAmScope

Warranty

Warranty5 yr