Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99054

MPN #: SM-5BZ-144S

AmScope SM-5BZ-144S 3.5X-90X Binocular Stereo Microscope on Ball Bearing Stand with 144-LED Light

Product Description
This binocular 3.5X-90X zoom stereo microscope with 144 LED ring light is mounted on a versatile ball-bearing boom stand. The binocular head includes 30mm super widefield, high-eyepoint WF10X/20 eyepieces, giving users sharp, crystal clear images. The ball-bearing design of the double-arm boom stand allows users to make the horizontal movement of the microscope very easy just at the touch of a finger. The LED ring light provides even, bright and cool illumination. The high optical resolution, super widefield of view, large magnifying zoom range, and long working distance makes this microscope an ideal instrument for manufacturers, engravers, gemologists, collectors and anyone in semiconductor and/or electronic industry.

Features:
  • 3.5X-90X Ball-Bearing Boom Stereo Zoom Microscope with 144 LED ring light
  • Ball-bearing Allows You to Move Horizontally the Microscope Head at the Touch of a Finger
  • Powerful 144 LED Light with Dimmer
  • High Resolution Optical System with Superior Flatness and Contrast, and True Color Images
  • Erect Stereo Sharp Images Over a SUPER-Wide Field of View
  • Accurate Alignment Ensures Extended, Fatigue-Free Viewing
  • 45° Inclined Binocular Head with 30mm WF10X/20 SUPER Widefield Eyepieces
  • Adjustable Diopters on Both Ocular-Tubes
  • Adjustable Interpupillary Distance
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • 8" Large Working Distance
  • Heavy-Duty Solid Steel Stand Finished with Stain Resistant Enamel
  • Rugged Solid Steel Base
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Manufacturer Warranty
Specifications:
  • Head: 45° inclined 360° swiveling binocular
  • Eyepieces: 30mm super widefield high-eyepoint WF10X/20
  • Barlow Lens: 0.5X and 2.0X
  • Objective: 0.7-4.5X
  • Zoom Range: 26:1
  • Diopter Adjustment: ±5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 8" (200mm)
  • Boom Stand: 22" ball-bearing double-arm (overall length: 30"), 16" high pillar, 11-1/2" x 10-1/4" x 1" solid cast steel base
  • Accessories: eye-guards
PRICE
$1,025.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

TypeStereo Microscope
Head TypeBinocular
Number of Light Bulbs144 lbs
ColorWhite
Power Supply110V
Eyepiece Magnification10X
For Use WithIndustrial Inspection, Gemology/Jewelry, Engraving, Dissecting, Laboratory
Field ViewSuper Widefield
Stand ArmDouble
Light SourceLED
MaterialMetal
DescriptionBinocular Stereo Microscope on Ball Bearing Stand with 144-LED Light
Magnification Range3.5X - 90X
Package Quantity1
Manufacturers Part NumberSM-5BZ-144S
Objective0.7X - 4.5X
Stand TypeBall-Bearing Boom Stand
BrandAmScope

Warranty

Warranty5 yr