Features:
- Ultra-light weight 100% polyester Hi-Viz Orange mesh neck shield
- Attaches to the brim of all ERB® Safety Cap style and Full Brim style helmets
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Hard Hat Neck Shade |
| Material | Polyester |
| Package Quantity | 3 |
| Description | Hard Hat Neck Shade |
| Color | Orange |
| Manufacturers Part Number | 19282 |
| Brand | ERB Safety |