Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paulson

Model # :WBB2314097

MPN #: A-S3

Paulson Front Brim Hard Hat Sun Shield, Universal Fit, A- S3

Product Description
Features:

  • Sun shade to expand the front brim of a hard hard for additional UV protection
  • Universal fit
  • Dark Green Acetate
  • Made in USA
PRICE
$23.50

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberA-S3
For Use WithFront Brim Hard Hats
Package Quantity1
DescriptionFront-Brim Hard Cap Sun Shield w/ Universal Fit
BrandPaulson

Warranty

Warranty1 yr