Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Viper

Model # :WBB3250168

MPN #: 56394138

Viper AS5160TO Mid Size Floor Scrubber, 130 Ah Wet Batteries, 20" Cleaning Path

Product Description
The AS5160TO are rugged and productive medium-sized walk-behind scrubbers with big tank capacity, attractive design, and are simple and easy to use.

Features:
  • High capacity 16 Gallon solution and recovery tanks
  • On-board charger for convenient battery charging
  • Safety switches built into the handle
  • Disc version available with or without traction motor
  • Orbital version offers water and detergent savings, with traction drive, and automatic raising and lowering of the scrub deck


PRICE
$8,945.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width22 in
Height39 in
Weight205 lbs
Pad Pressure60 lbs
Cleaning Width20 in

Product Details

Battery Type130 Ah Wet
TypeWalk Behind Floor Scrubbers
Solution Tank Capacity16 gal
Vacuum Motor3/4 HP
ColorRed/Black
Drive SystemTraction
Cleaning Capacity23,680 ft²/hr
Power SourceBattery
Voltage24 V
Manufacturers Part Number56394138
Recovery Tank Capacity16 gal
Batteries130 Ah Wet
Decibels69
Brush Motor RPM2200 rpm
BrandViper

Warranty

Warranty3 yr