Karcher BD 50/55 W Bp Classic Battery Powered Walk Behind Floor Scrubber, 20" Cleaning Width
|
Questions & Answers (0)
Product Description
Our battery-powered walk-behind scrubber BD 50/55 W Classic Bp, 24V/100Ah AGM Battery, Shelf Charger impresses with robust and long-lasting components such as the disc brush head and the squeegee (33.5-inch) made from high-quality aluminum 59 lb. brush contact pressure, 14.5-gallon tanks and 20-inch working width ensure top-class results on up to 21,500 ft² per hour maintenance cleaning, e.g., in public buildings, retail, the health sector or in industry. The very compact design, the comfortable four-wheel system, and the support from the integrated traction drive enable an excellent overview of the areas to be cleaned, very good maneuverability, and long, fatigue-free applications. This is why our building service contractors appreciate the user-friendly and versatile BD 50/55 W Classic Bp in daily cleaning applications.
Traction drive with two castors: Very easy to transport. Increases the user-friendliness and reduces physical effort considerably. Ideal for long, fatigue-free applications
Self-explanatory operation: Easy to start the machine. Reduces the training requirement and shortens familiarisation phases. Operating errors are almost ruled out thanks to the self-explanatory concept
Curved squeegee as standard: Minimises the risk of slipping on recently cleaned areas. Increases suction power and safety. Brushes sold seperately
Traction drive with two castors: Very easy to transport. Increases the user-friendliness and reduces physical effort considerably. Ideal for long, fatigue-free applications
Self-explanatory operation: Easy to start the machine. Reduces the training requirement and shortens familiarisation phases. Operating errors are almost ruled out thanks to the self-explanatory concept
Curved squeegee as standard: Minimises the risk of slipping on recently cleaned areas. Increases suction power and safety. Brushes sold seperately
PRICE
$9,259.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 22-1/2 in |
| Height | 42 in |
| Weight | 379 lbs |
| Water Lift | 48 in |
| Cleaning Width | 20 in |
| Pad Pressure | 59 lbs |
| Squeegee Width | 33-1/2 in |
Product Details
| Assembly Required | No |
| Solution Tank Capacity | 14.5 gal |
| Cleaning Capacity | 27,000 ft²/hr |
| Power Source | Battery |
| Wattage | 500 W |
| Material | Polyethylene |
| Manufacturers Part Number | 9.998-002.0 |
| Recovery Tank Capacity | 14.5 gal |
| Battery Run Time | 3 to 4 hr |
| Brand | Karcher |
| Battery Type | 100 Ah |
| Type | Walk-Behind Automatic Battery Floor Scrubber |
| Color | Gray |
| Drive System | Traction Drive |
| Voltage | 24 V |
| Batteries | 100 Ah |
| Decibels | 65 |
| Brush Motor RPM | 180 rpm |
Warranty
| Warranty | 5 yr |