Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Viper

Model # :WBB3250160

MPN #: AS7690T-215

Viper AS7690T Large Floor Scrubber, 215 Ah Wet Batteries, 30" Cleaning Path

Product Description
The VIPER AS6690T/AS7690T/AS7190TO walk-behind scrubbers prioritize smart performance, simple design, and user-friendly operation for cleaning medium to large sized facilities.

Features:
  • Eco mode greatly extends battery run time for greater productivity
  • Silent mode allows for cleaning in noise sensitive areas and is ideal for daytime cleaning
  • Finish removal mode icon enables chemical-free floor finish removal (AS7190TO only)
  • Traction drive for increased productivity while reducing operator fatigue
  • Designed for quick and convenient tools free daily maintenance requirements


PRICE
$11,939.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight772 lbs
Pad Pressure93 lbs
Cleaning Width30 in

Product Details

Battery Type215 Ah Wet
TypeWalk-Behind Floor Scrubber
Solution Tank Capacity22 gal
ColorRed/Black
Drive SystemTraction
Cleaning Capacity32,700 ft²/hr
Power SourceBattery
Voltage24 V
Manufacturers Part NumberAS7690T-215
Recovery Tank Capacity24 gal
Batteries215 Ah Wet
Decibels69
BrandViper

Warranty

Warranty3 yr