- Fits ERB® Safety Omega II® and Americana® Full Brim style hard hats
- Heat resistant deluxe aluminum carrier features adjustable tension for raising shield when not in use
- Meets ANSI Z87.1 - Impact when paired with 8150 or 8168 polycarbonate face shield
ERB® E19 Aluminum Face Shield Carrier For Americana® Full Brim Hats, Silver - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$816.00 Sold in packages of 48 / $17.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | Aluminum |
| Package Quantity | 48 |
| Description | E19 Aluminum Face Shield Carrier for Americana Full Brims |
| Color | Silver |
| Series | E19 |
| Manufacturers Part Number | 15184 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 - Impact when paired with 8150 or 8168 polycarbonate face shield |