Stanley Bostitch® P3 Plier Stapler, 20 Sheet/210 Staple Capacity, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Stanley Bostitch® P3 Plier Stapler, 20 Sheet/210 Staple Capacity, Chrome
Use a stapling plier for store, factory and office/home. Hundreds of uses wherever packages must be sealed, tags applied or papers fastened. Lightweight, yet powerful. Features pass/by clincher, so one staple size fastens various thicknesses of work. Uses Bostitch's SP19 1/4" staples.
Use a stapling plier for store, factory and office/home. Hundreds of uses wherever packages must be sealed, tags applied or papers fastened. Lightweight, yet powerful. Features pass/by clincher, so one staple size fastens various thicknesses of work. Uses Bostitch's SP19 1/4" staples.
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/16 in |
| Width | 15/16 in |
| Height | 2-5/8 in |
| Strip Size | Full |
Product Details
| Type | Specialty Stapler |
| Staple Capacity | 210 |
| Stapler Type | Plier |
| Color | Silver |
| Jam Free | Yes |
| Material | Metal |
| Type of Staple Used | SP191/4 Premium Staples |
| Description | P3 Plier Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | BOSP3CHROME |
| Sheet Capacity | 20 |
| Brand | Stanley Bostitch |
Warranty
| Warranty | Lifetime Limited |