Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion Cooler

Model # :WBB2179296

MPN #: 310085-3

Champion Cooler Aspen Pad Set 310085-3 - 27-3/4"W x 1/2"D x 27-1/2"H

Product Description
Keep your evaporative coolers operating at optimal levels with our superior aspen pads. The unique construction of these pads is designed with a uniform pattern that rapidly wets out the pad. The special stitching eliminates pad sagging for better cooling efficiency.

Features:
  • Made of natural aspen wood excelsior
  • Mechanical layering for uniformity in pad thickness and density
  • Biodegradable stitching which penetrates matting for stability
  • Each seam runs entire length of pad for strength
  • Set contains 4 aspen pads (27.5 in. H x 27.75 in. W x 0.5 in. D)
  • Compatible with Champion Cooler model 4001 DD and Essick model N43/48D
PRICE
$40.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/4 in
Depth1/2 in
Height27-1/2 in
Weight1 lbs

Product Details

Includes4 Pads (27.5 x 27.75)
MaterialWood
Package Quantity4
Manufacturers Part Number310085-3
For Use WithChampion Cooler 4001 DD, Essick N43/48D
BrandChampion Cooler