Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion Cooler

Model # :WBB2179288

MPN #: 310085-11

Champion Cooler Aspen Pad Set 310085-11 - 27-3/4"W x 1/8"D x 22-3/4"H

Product Description
Keep your evaporative coolers operating at optimal levels with our superior aspen pads. The unique construction of these pads is designed with a uniform pattern that rapidly wets out the pad. The special stitching eliminates pad sagging for better cooling efficiency.

Features:
  • Made of natural aspen wood excelsior
  • Mechanical layering for uniformity in pad thickness and density
  • Biodegradable stitching which penetrates matting for stability
  • Each seam runs entire length of pad for strength
  • Set contains 1 back pad (20.5 in. H x 21 in. W x 0.125 in. D) and 2 side pads (21 in. H x 13 in. W x 0.125 in. D)
  • Compatible with Champion Cooler model WCM28 and Essick model N28W
PRICE
$23.75

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/4 in
Depth1/8 in
Height22-3/4 in
Weight1 lbs

Product Details

Includes1 Back Pad (20.5 x 21); 2 Side Pads (13 x 21)
MaterialWood
Package Quantity3
Manufacturers Part Number310085-11
For Use WithChampion Cooler WCM28; Essick N28W
BrandChampion Cooler