Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion Cooler

Model # :WBB2179297

MPN #: 310085-1

Champion Cooler Aspen Pad Set 310085-1 - 22"W x 1/8"D x 27"H

Product Description
Keep your evaporative coolers operating at optimal levels with our superior aspen pads. The unique construction of these pads is designed with a uniform pattern that rapidly wets out the pad. The special stitching eliminates pad sagging for better cooling efficiency.

Features:
  • Made of natural aspen wood excelsior
  • Mechanical layering for uniformity in pad thickness and density
  • Biodegradable stitching which penetrates matting for stability
  • Each seam runs entire length of pad for strength
  • Set contains 4 aspen pads (27 in. H x 22 in. W x 0.125 in. D)
  • Compatible with Champion Cooler model 3000 DD and Essick model N31D
PRICE
$29.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth1/8 in
Height27 in
Weight1 lbs

Product Details

Includes4 Pads(22 x 27.13)
MaterialWood
Package Quantity4
Manufacturers Part Number310085-1
For Use WithChampion Cooler 3000 DD, Essick N31D
BrandChampion Cooler