Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion Cooler

Model # :WBB2179293

MPN #: 310085-6

Champion Cooler Aspen Pad Set 310085-6 - 32-3/4"W x 1/8"D x 36-1/4"H

Product Description
Keep your evaporative coolers operating at optimal levels with our superior aspen pads. The unique construction of these pads is designed with a uniform pattern that rapidly wets out the pad. The special stitching eliminates pad sagging for better cooling efficiency.

Features:
  • Made of natural aspen wood excelsior
  • Mechanical layering for uniformity in pad thickness and density
  • Biodegradable stitching which penetrates matting for stability
  • Each seam runs entire length of pad for strength
  • Set contains 3 aspen pads (36.25 in. H x 32.75 in. W x 0.125 in. D)
  • Compatible with Champion Cooler model 5000 SD Essick Air model N55/65S
PRICE
$36.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32-3/4 in
Depth1/8 in
Height36-1/4 in
Weight1 lbs

Product Details

Includes3 Pads (32.75 x 36.25)
MaterialWood
Package Quantity3
Manufacturers Part Number310085-6
For Use WithChampion Cooler 5000 SD Essick Air N55/65S
BrandChampion Cooler