Thermometers & Hydrometers
Availability
Length
Brand
Features
Material
Type
Color
Price
Related Products
These plain form hydrometers are available in a variety of models measuring the relative densities (specific gravity) of oil and petroleum products in various ranges from -1° to 96°API in accordance with the American Petroleum Institute (API) and the American Society of Testing Materials (ASTM) E100 standards. Conform to the accuracy requirements of ASTM hydrometers Lead free ballast and glass Individually serialized Temperature standardization: 60°F/60°F Hand inspected by our U.S. quality team Packaged with a multi-language (English, French, German, Italian, ...
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more. Features available include minimum/maximum temperature readings, dual/triple display, and alarms All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language instructions ...
Used to determine the specific gravity of soil in the range of 0.995 to 1.038, or -5 to 60 g/L (using a weight by volume scale), these hydrometers conform to the accuracy requirements of ASTM hydrometers. 280mm (11") long Lead free ballast and glass Individually serialized Temperature standardization: 68°F/68°F Hand inspected by our U.S. quality team Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Hydrometers should be stored in a clean, dry, safe place, and should not ...
Achieve perfect beer brewing and wine making results with DURAC Triple Scale Beer and Wine Hydrometers. Includes three scales, Specific Gravity, Potential Alcohol by Volume (PAV), and Brix, that provide invaluable data points when crafting beer, wine, kombucha, mead, cider, and more in either a commercial or home brew setting. Determine if starting mash or wort is acceptable quality to achieve desired results Monitor fermentation process to see if variables should be altered Determine when fermentation is complete Calculate approximate alcohol content of the finished product Manufactured ...
Used in the food and beverage and other industries for measuring % sucrose by weight, these plain form hydrometers are available in various ranges from -5° to 71° Brix. Lead free ballast and glass Individually serialized Temperature standardization of 20°C Hand inspected by our U.S. quality team Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.