Neenah Paper Astrobrights Colored Paper, 8-1/2" x 11", 24 lb, Cosmic Orange, 500 Sheets/Ream
Write a Review
|
Questions & Answers (0)
Product Description
Create attention-getting notices, flyers, announcements, bulletins and more with this heavyweight, high-quality 24 lb. bond. Each sheet is acid-free and lignin-free. Paper also provides consistent, trouble-free press performance. Paper is compatible with copiers, laser printers and inkjet printers.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 24 lbs |
Product Details
| Type | Multipurpose |
| Color | Orange |
| Package Unit | 500 Sheets/Ream |
| Print Technology | Inkjet, Laser |
| Paper Color Family | Cosmic Orange |
| Machine Compatibility | Inkjet and Laser Printers, Copiers, Fax Machines |
| Paper Type | Presentation Paper |
| Description | Astrobrights Colored Paper |
| Package Quantity | 1 Ream |
| Features | Acid-free, Lignin-free |
| Manufacturers Part Number | WAU22651 |
| Brand | Neenah Paper |