HP COATED PAPER, 26-LB., 42" X 150' ROLL
Handle prints with confidence right off the printer. HP Coated Paper is ideal for color-accurate everyday prints, working comps, and design proofs, and offers excellent handleability enabling technical professionals to roll or stack time-sensitive documents as soon as they come off the printer. This recyclable, PEFC certified paper is easy to handle and provides high-quality, consistent results.HP Coated Paper, 26-Lb., 42" X 150' Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 42 in |
| Paper Weight | 26 lbs |
Product Details
| Color | White |
| For Use With | HP Designjet Printers |
| Paper Color Family | White |
| Paper Type | Presentation Paper |
| Style | Coated Paper |
| Ruling | Unruled |
| Description | Coated Paper |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | HEWC6567B |
| Brightness | 89 |
| Brand | HP |