Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1609711

MPN #: D664WFW

Hoffman D664WFW POLYPRO™ WiFi, Type 4X, Window Cover, 6.12x6.12x4.38

Product Description
POLYPRO™ WiFi enclosures provide protection for wireless equipment in both indoor and outdoor locations. The polyester construction and wood panel allow WiFi and WLAN signals to pass through the enclosure unimpeded. They perform exceptionally well in applications where harsh chemicals, weather extremes, a corrosive environment or flames demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.

Features:
  • Scratch-resistant polycarbonate windows
  • Standard models include body and cover, two mounting feet, two latch assemblies with optional cover screws and hardware, and 3/4-in. plywood panel
PRICE
$235.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Panel Gauge4.88 x 2.88 ga
Panel Size (D x E)124 x 73
A x B x C6.12 x 6.12 x 4.38 in

Product Details

Type4X
MaterialPolyester
DescriptionType 4X Wifi Polypro
Door TypeWindow
Manufacturers Part NumberD664WFW
BrandHoffman