This brushless 4-1/2 in. cordless circular saw kit comes with one blade, rip fence, and dust port adaptor. The DCS571 features a bevel gear design allowing users to cut 2x material at 90 degrees and 1x material at 45 degrees. With convenient on-board blade key storage users can change blades with minimal hassle. Elongated handle optimizes reach for rip cutting OSB and plywood. Using a DCB205 battery, you can cut up to 339 linear feet of 3/4 in. OSB.
DeWalt® Atomic 20V MAX Brushless 4-1/2" Cordless Circular Saw Kit
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 6 lbs |
| Blade Diameter | 4-1/2 in |
Product Details
| Battery Type | Lithium-Ion |
| Style | Cordless |
| Type | Brushless |
| Voltage | 20 V |
| Phase | 1 |
| Color | Yellow |
| Manufacturers Part Number | DCS571P1 |
| Kit | Kit |
| Brand | DeWalt |
Related Products
The FLEXVOLT 60V MAX* 7-1/4 in. Cordless Worm Drive Style Saw with FLEXVOLT® 20V/60V MAX* 9.0 Ah battery offers big runtime. The blade is oriented to the left of the motor and the handle is at the rear to optimize line of sight when cutting. An electronic brake helps stop the blade after the trigger is released. Bevel capacity is 53° with stops at 45° and 22.5°. The saw makes smooth, accurate cuts and delivers long runtime with a durable, high-grade magnesium shoe and an efficient brushless motor.͍This Cordless Worm Drive Style Saw cuts to a depth of 2-7/16 in. at 90°. The included ...
This saw optimizes line of sight with a left-side blade and rear handle for smooth, accurate cuts. An electronic brake helps stop the blade after releasing trigger to increase protection. Its brushless motor extends the life of the Tool. It's perfect for oriented strand board (OSB), plywood, hardwoods, dimensional lumber, and flooring. Long runtime and a durable, high-grade magnesium shoe add to the performance of this powerful cordless Tool. It is also Tool connect tag-ready, so you can easily track it by attaching a Tool connect tag (Tag sold separately).
Rip through miles of 2x4s with The Flex 24V Brushless 7-1/4" Circular Saw. This lightweight and durable beast is built for advanced cutting performance and ultimate cutting capacity (up to 2-5/8"). Built-in LED light illuminates workpiece, providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage: unmatched 24V battery power, runtime, and fast charging speed. Includes saw, one 24V battery, and charger. Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFlex.com ...
First of its kind, this in-line saw design provides total balance and improved visibility with a clear view on both sides of every cut. The Flex 24V Brushless 6-½" In-Line Circular Saw rips through 3X in one pass. The built-in LED illuminates The workpiece for superior precision and accuracy. This advanced saw also features The Flex Advantage: unmatched Flex 24V battery power, extended runtime, and fast-charging. Protected by a 5-year warranty. Features: The Flex Advantage 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% ...
Milwaukee M18 FUEL 7-1/4" Circular Saw is designed for the professional carpenter, remodeler, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS™ Electronics ensures maximum ...