Orfit® Classic Stiff Splinting Material, 24" x 36" x 3/16", Non Perforated
Write a Review
|
Questions & Answers (0)
Product Description
Orfit® Classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. Non-coated material and Full elastic memory (100%). "Stiff" version recommended for: large orthoses, long arm orthoses, AFO's and fracture and anti-spastic bracing.
PRICE
$315.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Weight | 6 lbs |
| Size | 24" x 36" |
| Thickness | 3/16 in |
Product Details
| Type | Splinting Material |
| Color | Beige |
| Style | Non Perforated |
| Material | Non-Coated Material |
| Package Quantity | 1 |
| Description | Orfit® Classic Stiff Splinting Material |
| Manufacturers Part Number | 24-5640-1 |
| Brand | Orfit |