Safe-T-Alert® STA20154A 2000 Series Back-Up Alarm - 77-97DB - 12-48 Volt - Self-Adjusting
|
Questions & Answers (0)
Product Description
Safe-T-Alert® 2000 Series Back-Up Alarm - 77-97DB - 12-48 Volt - Self-Adjusting
Back-up alarms are constructed of polypropylene, epoxy sealed against dust & moisture. Alarms are self adjusting and are steam cleanable. Alarms are 12 - 48 VDC. Alarm Decibel ranges from 77db to 97db. Conform to CE, cUL/UL standards. Polarity protected. 2 Year Limited Warranty.
Back-up alarms are constructed of polypropylene, epoxy sealed against dust & moisture. Alarms are self adjusting and are steam cleanable. Alarms are 12 - 48 VDC. Alarm Decibel ranges from 77db to 97db. Conform to CE, cUL/UL standards. Polarity protected. 2 Year Limited Warranty.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 4 in |
| Height | 2-3/4 in |
| Weight | 0.7 lbs |
Product Details
| Assembly Required | No |
| Type | Back-Up Alarm |
| Color | Black |
| Series | 2000 Series |
| For Use With | Forklifts, Material Handling Carts |
| Style | Self-Adjusting |
| Mounting Method | Universal Mounting Bracket |
| Voltage | 12 - 48 V |
| Material | Acrylonitrile Butadiene Styrene |
| S.P. (V) | +100/-400 |
| Manufacturers Part Number | STA20154A |
| Decibels | 77-97 dB |
| Brand | TVH Parts |
Compliance & Certifications
| Certifications | UL/CE |
| SAE | J994 Type C |