Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atrix

Model # :WBB3079542

MPN #: ATI55H-3

Atrix Barrel Vacuum, 55 Gallon Cap.

Product Description
The Atrix Barrel Vacuum; ATI55H-3 is a great option for manufacturing, construction, or other applications where large amounts of non-hazardous dry particulate needs to be collected. The 3 motor vacuum head converts your 55 gallon barrel/drum into a large capacity vacuum. The triple 550 watt motors allows the user to control the amount of suction needed by switching on 1, 2, or all 3 motors. It is a safe vacuum used in general cleaning with its efficient two stage HEPA filter configuration. The two stage HEPA filter configuration consists of one HEPA premotor filter and a polyester pre-treated filter bag that goes over the main premotor filter.

What's in the box?
  • Barrel Vacuum by Atrix
  • 28′ Power Cord
  • ATIBV55-MH – Triple Motor Head
  • ATIBV55-DA – Barrel/Drum Adapter
  • ATIBCVH1- Premotor HEPA Filter Cartridge, Main
  • ATIBCVSF- Polyester Pretreated Filter for Main HEPA Filter
  • ATIBV55-12 12′ Hose w/Ends
  • ATIBV55-WS- 3 Piece Chrome Wand Set
  • ATIBV55-FT – Floor Tool


PRICE
$3,155.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width26 in
Height26 in
Weight94 lbs
Water Lift87 in
Cord Length28'
Hose Length12

Product Details

Power120
TypeHEPA Vacuum
CFM89, 178 or 267 CFM
ColorBlack
SeriesBarrel
Capacity55 gal
Wattage500 W
Voltage120 V
Filtration2 Stages
Power Cord28'
Watts550 W
Package Quantity1
Manufacturers Part NumberATI55H-3
Decibels74 dB
BrandAtrix

Warranty

Warranty1 yr