Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atrix

Model # :WBB3079556

MPN #: VACO22VESD

Atrix Omega Cordless ESD Vacuum, 1 Gallon Cap.

Product Description
The Omega Cordless ESD vacuum VACO22VESD, is an excellent immediate containment option for cleaning static sensitive equipment such as computers, copiers, printers, data centers, ATM's, gaming, banking, robotic and telecom applications. This cordless vacuum offers self-storage and contained accessories, built-in full filter indicator light, brushless digital motor, 30+ minute run time and 1 hour rechargeable battery. It is a powerful vacuum with its 190-watt cleaning power but quiet at only 67 decibels. The one gallon, immediate containment ultrafine filtration cartridge, US Patent No. 7,048,773, is 88% efficient at .3 micron and consists of 43 cellulose pleats. The ultrafine filter can capture toner, color toner, dust and debris. The vacuum and accessories are ESD safe providing a static path to ground. The tool box structure and self-contained accessories makes this vacuum convenient for mobile service technicians. This vacuum includes a permanent heavy duty retention plug to ensure safety when transporting or storing. The cordless tool box structure makes this vacuum convenient for applications where corded versions are inconvenient or simply not an option.

What's in the box?
  • VACO22VESD - Omega Cordless ESD Vac by Atrix
  • VACOBAT- 22 Volt Battery, 30+ minute run time
  • VACOCHG- Charger 1 hr w/3 Cords: USA, Euro, UK
  • 31700C-SafeGuard 360 Ultrafine Filter Cartridge
  • 31654- ESD Safe Crevice Tool
  • 31657-ESD Safe Flexible Gooseneck Tool
  • 31671STUD- ESD Safe 10' Stretch Hosew/10MM Male Stud
  • 510-001-006-ESD Ground Cord w/10MM Female Stud and Alligator Clip
  • 410017- Disposable Filter Plug
  • AVPA005- Hose End Plug (2)
  • AVPA016- Adjustable Shoulder Strap
  • Permanently Attached Heavy Duty Filter Plug
  • Built-in Full Filter Indicator Light


PRICE
$1,009.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width6-1/4 in
Height9-1/4 in
Weight11.2 lbs
Water Lift70 in
Cord LengthCordless
Hose Length10

Product Details

Battery TypeLithium-Ion
Power22
TypeESD vacuum
CFM40 CFM
ColorBlack
SeriesOmega
Capacity1
Wattage190 W
Voltage22 V
FiltrationUltrafine Filtration 88% Eefficient at .3 Micron
DescriptionCordless ESD Vacuum
Watts190 W
Manufacturers Part NumberVACO22VESD
Decibels67
BrandAtrix

Warranty

Warranty1 yr