Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atrix

Model # :WBB3079548

MPN #: VACBPAIC

Atrix Ergo Pro Cordless Backpack Vacuum, 2 Gallon Cap.

Product Description
The Atrix Ergo Pro Cordless Backpack vacuum, VACBPAIC, is an excellent option for janitorial/sanitation, contract cleaning, offices, warehouses, and locations that do not offer an AC power source, or where corded vacuums may become a safety hazard. The low-profile cordless backpack vacuum is designed with a heavy-duty, padded harness that includes onboard accessory holders and an adjustable chest strap which makes the vacuum comfortable to wear for long durations and easy to navigate constricted spaces. The 26V cordless vacuum is powerful with its 300 watt cleaning power which produces 70 CFM. The Ergo Pro cordless has a 60 minute run time and a quick 4 hour charge. The cordless backpack vacuum features four levels of filtration that consists of an eight quart HEPA filtration bag, cloth shakeout bag, HEPA premotor filter, and exhaust filter. The cordless vacuum comes complete with 1.5" industry standard hose and utensils that can be used for cleaning many applications.

*This product should not be used for hazardous particulate.

What's in the box?
  • Ergo Pro Cordless Backpack Vacuum
  • BPAIBAT – 26V Battery
  • BPAICHG – Battery Charger w/3 Cords: USA, Euro, UK
  • VACBPAI39 – 5.5' Hose
  • Two Piece Aluminum Wand: VACBPAI37 – Hose End, VACBPAI38 Utensil End
  • VACBPAI34- Floor Tool with Scallops
  • VACBPAI35- Floor Tool, Bristles
  • VACBPAI36- Crevice/Corner Tool
  • VACBPAI33- Round Brush
  • VACBPAI32- Upholstery Tool and Brush
  • VACBP6- Hepa Bag (2)
  • VACBP8- Shakeout Bag
  • BPFILPACK -Premotor and Exhaust Filter Set


PRICE
$1,419.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width12 in
Height23-1/2 in
Weight15.4 lbs
Cord LengthCordless
Hose Length6

Product Details

Battery TypeLithium-Ion
TypeBackpack Vacuum
CFM70 CFM
ColorSilver
SeriesErgo Pro
Filter TypeStandard
Capacity2 gal
Wattage300 W
Voltage26 V
Filtration4 Stages
Watts300 W
Manufacturers Part NumberVACBPAIC
BrandAtrix

Warranty

Warranty1 yr