Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Atrix

Model # :WBB3079554

MPN #: ACSV-1

Atrix Rapid Red Cordless Stick Vacuum, 1/2 Gallon Cap.

Product Description
The Atrix Rapid RED Cordless Stick vacuum, ACSV-1 is the perfect vacuum for quick, convenient clean ups in your home, office, car, RV, or boat. The 22V DC digital brushless motor is powerful enough to handle a variety of applications, such as hardwood, tile, laminate, upholstery and tight knit rugs. The Rapid Red Cordless Stick vacuum features, TWO batteries for up to 32 minutes of cleaning time per battery, charger with fast two hour charge time, motorized illuminated floor brush, motorized upholstery brush, crevice tool, combo tool, extra floor brush, utensil holder and wall mount . The vacuum also has microfiber filtration along with a 2 quart no mess, easy empty and easy clean dust bin. The Rapid RED is lightweight at 5.15lbs. and can be used as a stick vacuum for cleaning floors and rugs with an easy transition to a handheld vacuum for smaller areas such as steps and upholstery.

What's in the box?
  • Rapid RED Cordless Stick Vac by Atrix
  • ACSVBAT- 22 Volt Battery (2)
  • ACSVCHG- Charger 2 hr.
  • ACSV-21- Extension Tube
  • ACSV-22- Motorized Illuminated Floor Brush
  • ACSV-40- Spare Soft Roller Brush
  • ACSV-59- Motorized Upholstery Nozzle
  • ACSV-58- Crevice Nozzle
  • ACSV-57- Combo Tool
  • ACSV-64- Tool Holder
  • ACSVWH- Wall Hanger w/screws
  • ACSV-10- Round Microfiber Filter


PRICE
$329.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-1/4 in
Width9-1/4 in
Height8-1/2 in
Weight5 lbs
Cord LengthCordless

Product Details

Battery TypeLithium-Ion
Power22
TypeStick Vacuum
Brush TypeBrushless
ColorRed
SeriesRed
Capacity1/2 gal
Wattage220 W
Voltage22 V
FiltrationMicrofiber
Watts220 W
Manufacturers Part NumberACSV-1
BrandAtrix

Warranty

Warranty1 yr