Powr-Flite® Premium Comfort Pro Backpack Vacuum, 2-1/2 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Powrflite® Premium Comfort Pro backpack vacuum is the most powerful and quiet backpack vacuum cleaner you'll ever use. These industrial back pack vacuum cleaners offer a superior 62dB rating for quiet operation and are lightweight. Comfort Pro backpack vacuums feature 4-stage HEPA filtration for improved indoor air quality. The ergonomically shoulder harness is designed to transfer the majority of the weight to the hips, eliminating strain on the back. Lightweight breathable mesh back panel that allows in cooling air, keeping the operator up to 25% cooler. Premium models also feature patent pending "AC" system that pulls warm air away from the operator, keeping the user even cooler and more comfortable. Unique system allows the operator to keep their "hands free" to perform other tasks without fighting the tools or wand, or leaving them behind, ensuring maximum productivity and operator comfort. Backpack vacuum cleaners include convenient hand tool storage on the padded waist belt. PowrFlite® includes a complete set of tools - aluminum telescoping 32"-50" wand, upholstery & crevice tool, dusting tool, carpet & hard floor tools and a 2'-6' stretch 90° swivel hose with 50'L power cord. 3 Year Limited Warranty.
Replacement Bags:
HEPA Paper Bags - X9732
Closed Mouth Paper Bags - X9736
Open Mouth Paper Bags - X9738
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
Replacement Bags:
HEPA Paper Bags - X9732
Closed Mouth Paper Bags - X9736
Open Mouth Paper Bags - X9738
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
PRICE
$799.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 13 in |
| Height | 26-1/2 in |
| Weight | 12.6 lbs |
| Water Lift | 110 in |
| Cord Length | 50' |
Product Details
| CFM | 130 CFM |
| Color | Black |
| Amperage | 10.5 A |
| Hertz | 60 Hz |
| Filter Type | Standard |
| Capacity | 2-1/2 gal |
| Wattage | 1100 W |
| Voltage | 120 V |
| Material | High Density Polyethylene |
| Description | Backpack Vacuum |
| Manufacturers Part Number | BP10P |
| Decibels | 62 dB |
| Brand | Powr-Flite |
Warranty
| Warranty | 3 yr |