Atrix Antimicrobial Vacuum & Barrel Vacuum Primary HEPA Filter
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Primary HEPA (High Efficiency Particulate Air) Filter for the ATIBCV Antimicrobial Class 100 HEPA vacuum and ATI55H-3 Barrel Vacuum.
PRICE
$349.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 7 in |
| Height | 7 in |
| Weight | 1 lbs |
Product Details
| Type | Cartridge |
| Color | White |
| For Use With | Atrix |
| Filtration | HEPA mic |
| Material | Paper |
| Package Quantity | 1 |
| Manufacturers Part Number | ATIBCVH1 |
| Brand | Atrix |
Warranty
| Warranty | 30 days |