Features:
- Professional: 26-in. dual-action steel blades deliver 1-in. cut capacity
- Design: Built-in tip guard protects surfaces by preventing blade contact with walls and fences
Weights & Dimensions
| Max Cut Diameter | 1 in |
Product Details
| Type | Hedge Trimmer |
| Manufacturers Part Number | PPA600 |
| Batteries Included | No |
| Charger Included | No |
| Brand | PRORUN |
Warranty
| Warranty | 3 Years Residential, 1 Year Commercial yr |
Compliance & Certifications
| California Emission Compliant | Yes |