- Maneuverability:Large 18" x 9.5" all terrain pneumatic tires with roller bearings let you go over the roughest terrain
- Versatile: Versatile hitch attaches to ATV/UTV or tractor drawbar
- Dependable: Sturdy latch pin keeps bed secure even over bumps and ruts
- Tailgate: Removable tailgate for easy dumping of material
- Swivel: Cart bed swivels up to 110° so you can dump material where you want it
- Bed Height: 9"
- Bed Length: 27-3/4"
- Made in USA
Agri-Fab® ATV/UTV Cart, 88-9/10"L x 52-53/100"W x 35-3/4"H, Black
|
Questions & Answers (0)
Product Description
Features
PRICE
$745.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1250 lbs |
| Weight | 145 lbs |
| Bed Height | 9 in |
| Wheel Size | 18 in |
Product Details
| Style | Tow Behind |
| Capacity | 14 ft³ |
| Color | Black |
| Manufacturers Part Number | 45-0554 |
| Tire Type | Pneumatic |
| Brand | Agri-Fab |