Easy Mover Bellman Cart Chrome, Black Carpet, Black Bumper, 8" Black Pneumatic
Write a Review
|
Questions & Answers (0)
Product Description
Bellman's cart ideal for hotels, resorts, and apartments. Designed for easy elevator access and manueverability. Steel reinforced undercarriage, 1" solid plywood base. Carpeting will complement room decor. Glides easily on two swivel, two rigid casters. Pegs on either side will hold items with starps. Easy to assemble, ships in 2 UPSable cartons.
PRICE
$959.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 23 in |
| Height | 72-1/2 in |
| Weight Capacity | 800 lbs |
| Weight | 86 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Unassembled |
| Type | Easy Mover |
| Bumper Color Family | Black |
| Upright Finish | Chrome |
| Wheel Type | Black Pneumatic |
| Carpeted Deck Color Family | Black |
| Style | Curved Uprights, Straight Top |
| Material | 12-gauge Steel |
| Manufacturers Part Number | 2000BK-010-BLK |
| Number of Wheels | 4 |
| Brand | Central Specialties LTD (CSL) |