American Forge & Foundry Auto Slack Adjuster Wrench, 9/16", XL, Dipped Handle
Write a Review
|
Questions & Answers (0)
Product Description
9/16" Automatic Slack Adjuster wrench is specially designed to aid in the installation and servicing of Bendix brand air braking systems on heavy duty/long haul trucks and trailers. Built in ratcheting mechanism provides a full 360-degree rotational swing for ease of operation at any angle. Dipped handle provides a comfortable non-slip grip during use even when handled with wet or oily hands. Extra long steel handle for added reach and increased torque necessary to overcome anti-reverse mechanisms. Protective sleeve on the drive end helps keep dirt, grime and other contaminates out of the ratcheting mechanism for longer tool life. Extra deep reaching 9/16" hex head for accessing adjusters in recessed locations. 1 Year Limited Warranty.
PRICE
$51.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-15/16 in |
| Width | 1-3/8 in |
| Height | 1-3/16 in |
Product Details
| Description | Auto Slack Adjuster Wrench |
| Manufacturers Part Number | 45030 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |