Thermo Scientific Nalgene LDPE Jugs with Closure, 4 Liter, Case of 6
Write a Review
|
Questions & Answers (0)
Product Description
Safely handle corrosive liquids while wearing rubber gloves by using Thermo Scientific Nalgene LDPE Jugs with Closure. These low density polyethylene jugs feature a large carrying handle and excellent chemical resistance. The pour spout is offset for easy, accurate pouring. Polypropylene screw caps included.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$395.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-15/16 in |
| Diameter | 152 mm |
Product Details
| Type | Jugs |
| Color | Natural |
| Closure | 38-430mm |
| Cap Material | PP |
| Capacity | 4 |
| Includes | Screw Cap, Large Carrying Handle |
| Closure Type | Screw Closure |
| Material | LDPE |
| Description | Jug with Closure |
| Package Quantity | 6 |
| Manufacturers Part Number | 2220-0010 |
| Cap Color Family | White |
| Brand | Nalgene |