Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224673

MPN #: 2318-0010

Thermo Scientific Nalgene™ LDPE Carboys with Spigot, 4 Liter, Case of 6

Product Description
Collect and dispense distilled water, acids and reagents with Thermo Scientific™ Nalgene™ Round LDPE Carboys with Spigot. These low density polyethylene carboys have a spigot boss molded in for convenience, strength and leak resistance.

Features:
  • Molded in graduations of 1 gal. and 5L increments for ease in dispensing
  • Integral shoulder handles that make lifting comfortable for four largest sizes
  • Molded-in spigot boss for strength and leak resistance
  • Leak proof

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$899.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13-3/16 in
Diameter154 mm

Product Details

TypeCarboys
ColorNatural
Closure38-430mm
Cap MaterialPP
Capacity4
IncludesScrew Cap, Integral Shoulder Handle
Closure TypeScrew Closure
MaterialLDPE
DescriptionCarboy with Spigot
Package Quantity6
Manufacturers Part Number2318-0010
Cap Color FamilyWhite
BrandNalgene